Skip Content
RING TERMINAL,RED,BUTTED,22 TO 16,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RING TERMINAL,RED,BUTTED,22 TO 16,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRC8
  • Mfr. Model # 4FRC8
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.15 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.803 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Overall Length 0.8"
  • Insulation Type Vinyl
  • Terminal Type Standard
  • Wire Range 22 - 16 AWG
  • Seam Butted
  • Connection Material Copper
  • Standards UL Listed, cUL E96029
  • Stud Size #6
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list