Skip Content
RING TERMINAL,RED,BRAZED,8 AWG,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,RED,BRAZED,8 AWG,PK25

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRC9
  • Mfr. Model # 4FRC9
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Overall Length 1.26"
  • Terminal Type Standard
  • Standards UL/CUL/ROHS
  • Wire Range 8 AWG
  • Stud Size 1/4"
  • Connection Material Copper
  • Seam Brazed
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list