RING TERMINAL,RED,BRAZED,22-18 AWG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL,RED,BRAZED,22-18 AWG,

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K436
  • Mfr. Model # 10K436
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 257 Degrees F
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Overall Length 1.535"
  • Terminal Type Standard
  • Wire Range 22 to 18 AWG
  • Standards cRUus
  • Seam Brazed
  • Stud Size 5/16"
  • Connection Material Tin-Plated Copper
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list