Skip Content
RING TERMINAL,RED,BRAZED,22-16 AWG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,RED,BRAZED,22-16 AWG,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHJ1
  • Mfr. Model # 5WHJ1
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.04 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.122 In., Seam Brazed, Connection Material Copper, Standards UL/CUL/

Technical Specs

  • Item Ring Terminal
  • Insulation Type Heat Shrink
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Overall Length 1.122 "
  • Terminal Type Standard
  • Seam Brazed
  • Standards UL Listed, cUL E96029
  • Wire Range 22 - 16 AWG
  • Connection Material Copper
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list