Skip Content
RING TERMINAL NYLON 8AWG 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL NYLON 8AWG 5/16

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMN8-516RK
  • Mfr. Model # MN8-516RK
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Overall Length 1.38"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Item Ring Terminal
  • Insulation Type Nylon
  • Terminal Type Standard
  • Wire Range 8 AWG
  • Connection Material Copper
  • Standards UL Listed/CSA Certified
  • Stud Size 5/16"
  • Seam Brazed
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list