Skip Content
RING TERMINAL BULK 12-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL BULK 12-10

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX16111
  • Mfr. Model # 16111
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Heat shrink terminal. Resisting water, salt & other contaminants. Rugged, heat shrinkable nylon. Hot melt adhesive lining. Tem. range -55 to 125 degree C. WIre 10 - 12. Stud size 1/4 . High strength crimp barriers.

Technical Specs

  • Item Ring Terminal
  • Colour Yellow
  • Max. Voltage 600 V
  • Max. Wire Combination 2
  • Standards UL, cUL
  • Min. Wire Combination 1
  • Width 1.5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list