RING TERMINAL,BLUE,BRAZED,16 TO 14, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL,BLUE,BRAZED,16 TO 14,

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K444
  • Mfr. Model # 10K444
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Temp. 257 Degrees F
  • Item Ring Terminal
  • Insulation Type Nylon
  • Max. Voltage 600V
  • Overall Length 1.735"
  • Terminal Type Standard
  • Standards cRUus
  • Wire Range 16 to 14 AWG
  • Seam Brazed
  • Connection Material Tin-Plated Copper
  • Stud Size 3/8"
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list