Skip Content
RING TERMINAL,BLUE,BRAZED,16 TO 14, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,BLUE,BRAZED,16 TO 14,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRF3
  • Mfr. Model # 4FRF3
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.05 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.20 In., Seam Brazed, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp, Features Waterproof

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Heat Shrink
  • Overall Length 1.200 "
  • Terminal Type Standard
  • Wire Range 16 - 14 AWG
  • Connection Material Copper
  • Standards UL Listed, cUL E96029
  • Seam Brazed
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list