Skip Content
RING TERMINAL,BLUE,BRAZED,16-14 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,BLUE,BRAZED,16-14 AWG

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K425
  • Mfr. Model # 10K425
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Ring Terminal
  • Insulation Type Nylon
  • Max. Temp. 257 Degrees F
  • Max. Voltage 600V
  • Overall Length 1.30"
  • Terminal Type Standard
  • Wire Range 16 to 14 AWG
  • Standards cRUus
  • Seam Brazed
  • Connection Material Tin-Plated Copper
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list