RING TERMINAL,BARE,BUTTED,22 TO 16, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL,BARE,BUTTED,22 TO 16,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHG0
  • Mfr. Model # 5WHG0
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.13 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Colour Code Bare, Wire Range 22 to 16 AWG, Stud Size #8, Overall Length 0.622 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp

Technical Specs

  • Overall Length 0.62"
  • Insulation Type Noninsulated
  • Item Ring Terminal
  • Terminal Type Standard
  • Wire Range 22 AWG - 16 AWG
  • Standards UL/CUL/ROHS
  • Seam Butted
  • Connection Material Copper
  • Stud Size #8
  • Max. Voltage 600V
  • Max. Temp. 105 Degrees F
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list