Skip Content
RING TERMINAL,BARE,BUTTED,16 TO 14, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,BARE,BUTTED,16 TO 14,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRG5
  • Mfr. Model # 4FRG5
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.15 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Stud Size #10, Max. Temp. 257 Degrees F, Max. Voltage 600 VAC, Overall Length 0.65 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 257 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Noninsulated
  • Overall Length 0.65"
  • Terminal Type Standard
  • Wire Range 16 AWG - 14 AWG
  • Standards UL/CUL/ROHS
  • Seam Butted
  • Connection Material Copper
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list