RING TERMINAL,BARE,BRAZED,22 TO 16, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL,BARE,BRAZED,22 TO 16,

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VRT9
  • Mfr. Model # 3VRT9
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Ring Terminal
  • Max. Voltage 600V
  • Insulation Type Noninsulated
  • Terminal Type Standard
  • Overall Length 0.75"
  • Wire Range 22 to 16 AWG
  • Connection Material Copper
  • Standards UL Listed E9809, CSA
  • Seam Brazed
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list