Skip Content
RING TERMINAL,BARE,BRAZED,22 TO 16, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING TERMINAL,BARE,BRAZED,22 TO 16,

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VRT6
  • Mfr. Model # 3VRT6
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Noninsulated
  • Overall Length 0.75"
  • Terminal Type Standard
  • Wire Range 22 to 16 AWG
  • Seam Brazed
  • Connection Material Copper
  • Standards UL Listed E9809, CSA
  • Stud Size #4
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list