Skip Content
RING TERMINAL,BARE,BRAZED,16 TO 14, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,BARE,BRAZED,16 TO 14,

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KF92
  • Mfr. Model # 3KF92
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Max. Temp. 1200 Degrees F
  • Item Ring Terminal
  • Max. Voltage 600V
  • Insulation Type Noninsulated
  • Overall Length 0.66"
  • Connection Material Copper
  • Wire Range 16 to 14 AWG
  • Seam Brazed
  • Terminal Type Standard
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list