Skip Content
RING TERMINAL,#8,12-10 AWG,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING TERMINAL,#8,12-10 AWG,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C748
  • Mfr. Model # 24C748
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.309 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.02 In., Seam Butted, Connection Material Copper, Standard

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Wire Range 12 AWG - 10 AWG
  • Insulation Type Nylon
  • Overall Length 1.02"
  • Terminal Type Double Crimp Insulated
  • Connection Material Copper
  • Standards UL/cUL E96029
  • Seam Butted
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list