Skip Content
RING TERMINAL,#6,16-14 AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RING TERMINAL,#6,16-14 AWG,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C732
  • Mfr. Model # 24C732
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.35 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.9 In., Seam Butted, Connection Material Copper, Standards U

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Nylon
  • Overall Length 0.90"
  • Wire Range 16 AWG - 14 AWG
  • Terminal Type Double Crimp Insulated
  • Standards UL/cUL E96029
  • Stud Size #6
  • Seam Butted
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list