Skip Content
RING TERMINAL,#4,12-10 AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERMINAL,#4,12-10 AWG,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C871
  • Mfr. Model # 24C871
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.228 lbs

Product Details

Flange Spade, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.57 In., Seam Brazed, Connection Material TinPlated Copper, Standards UL/cUL Listed E9602

Technical Specs

  • Item Flange Spade
  • Max. Voltage 600
  • Max. Temp. 300 Degrees F
  • Insulation Type Non-Insulated
  • Wire Range 16 - 14 AWG
  • Overall Length 0.57"
  • Standards UL/cUL Listed E96029, CSA
  • Stud Size #8
  • Seam Brazed
  • Connection Type Crimp
  • Connection Material Tin-Plated Copper
  • Terminal Type Flanged
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list