Skip Content
RING TERMINAL,3/8 IN,22-16 AWG,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RING TERMINAL,3/8 IN,22-16 AWG,PK 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C720
  • Mfr. Model # 24C720
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.38 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size 3/8 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.24 In., Seam Butted, Connection Material Copper, Standa

Technical Specs

  • Item Ring Terminal
  • Overall Length 1.24"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Nylon
  • Terminal Type Double Crimp Insulated
  • Seam Butted
  • Wire Range 22 AWG - 16 AWG
  • Standards UL/cUL E96029
  • Connection Material Copper
  • Stud Size 3/8"
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list