Skip Content
RING TERMINAL,3/8 IN,12-10 AWG,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RING TERMINAL,3/8 IN,12-10 AWG,PK 5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C751
  • Mfr. Model # 24C751
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.45 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size 3/8 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.34 In., Seam Butted, Connection Material Copper, Sta

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Ring Terminal
  • Max. Voltage 600 V
  • Standards UL/cUL E96029
  • Connection Material Copper
  • Terminal Type Double Crimp Insulated
  • Insulation Type Nylon
  • Wire Range 12 AWG - 10 AWG
  • Overall Length 1.34"
  • Seam Butted
  • Stud Size 3/8"
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list