Skip Content
RING TERMINAL 18-14 AWG 1/4 IN STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING TERMINAL 18-14 AWG 1/4 IN STUD

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EECRB14-14
  • Mfr. Model # RB14-14
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Max. Voltage 600V
  • Overall Length 1.08"
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Standards UL Listed E9809, CSA
  • Connection Material Copper
  • Stud Size 1/4"
  • Seam Overlapped
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list