Discontinued with Replacement
RING TERMINAL,12-10 AWG,0.62 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RING TERMINAL,12-10 AWG,0.62 IN,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C841
  • Mfr. Model # 24C841
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.239 lbs
Suggested Replacement Product
RING TERMINAL,BARE,BUTTED,12 TO 10,

Your Price: NA

Product Details

Ring Terminal, Insulation Type Noninsulated, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.75 In., Seam Brazed, Connection Material Copper, Standards UL/cUL E96029, CSA, Connection Type Crimp

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 300 Degrees F
  • Insulation Type Noninsulated
  • Overall Length 0.75"
  • Wire Range 12 AWG - 10 AWG
  • Max. Voltage 600 V
  • Standards UL/cUL E96029, CSA
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list