RING TERMINAL,#10,12-10 AWG,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RING TERMINAL,#10,12-10 AWG,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C797
  • Mfr. Model # 24C797
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.209 lbs

Product Details

Ring Terminal, Insulation Type Noninsulated, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 1200 Degrees F, Max. Voltage 600, Overall Length 0.62 In., Seam Butted, Connection Material Nickel Plated Copper, Connection Type Crimp

Technical Specs

  • Insulation Type Noninsulated
  • Item Ring Terminal
  • Max. Voltage 600 V
  • Max. Temp. 1200 Degrees F
  • Overall Length 0.62"
  • Wire Range 12 AWG - 10 AWG
  • Seam Butted
  • Connection Material Nickel Plated Copper
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list