RING TERMINAL,1/2 IN,22-16 AWG,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING TERMINAL,1/2 IN,22-16 AWG,PK 5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C866
  • Mfr. Model # 24C866
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.254 lbs

Product Details

Flange Spade, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.78 In., Seam Brazed, Connection Material TinPlated Copper, Standards UL/cUL Listed E9602

Technical Specs

  • Item Flange Spade
  • Max. Voltage 600
  • Max. Temp. 300 Degrees F
  • Insulation Type Non-Insulated
  • Overall Length 0.78"
  • Wire Range 12 - 10 AWG
  • Standards UL/cUL Listed E96029, CSA
  • Connection Material Tin-Plated Copper
  • Stud Size #6
  • Connection Type Crimp
  • Seam Brazed
  • Terminal Type Flanged
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list