Skip Content
RING TERMINAL,1/2 IN,16-14 AWG,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING TERMINAL,1/2 IN,16-14 AWG,PK 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C795
  • Mfr. Model # 24C795
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.261 lbs

Product Details

Ring Terminal, Insulation Type Noninsulated, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 1200 Degrees F, Max. Voltage 600, Overall Length 0.65 In., Seam Butted, Connection Material Nickel Plated Copper, Connection Type Crimp

Technical Specs

  • Item Ring Terminal
  • Max. Voltage 600 V
  • Max. Temp. 1200 Degrees F
  • Insulation Type Noninsulated
  • Overall Length 0.65"
  • Wire Range 16 AWG - 14 AWG
  • Seam Butted
  • Connection Material Nickel Plated Copper
  • Stud Size #6
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list