Skip Content
RING TERM VINYL 22-16 1/4 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING TERM VINYL 22-16 1/4 100PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS18RA14
  • Mfr. Model # 18RA14
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Overall Length 1.13"
  • Terminal Type Standard
  • Insulation Type Vinyl
  • Wire Range 22 to 16 AWG
  • Seam Brazed
  • Standards UL Listed/CSA Certified
  • Connection Material Copper
  • Stud Size 1/4"
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list