RING TERM VINYL 18-14 #4 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RING TERM VINYL 18-14 #4 100PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RB4
  • Mfr. Model # 14RB4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.94"
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Seam Brazed
  • Standards UL Listed/CSA Certified
  • Connection Material Copper
  • Insulation Type Vinyl
  • Stud Size #4
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list