Skip Content
RING TERM NON-INS 12-10 #8 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING TERM NON-INS 12-10 #8 50PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSC10-8SK
  • Mfr. Model # C10-8SK
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Noninsulated
  • Overall Length 0.82"
  • Terminal Type Standard
  • Max. Voltage 600V
  • Wire Range 12 to 10 AWG
  • Standards UL Listed E9809, CSA
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list