Skip Content
RING SPACER SOLUGAP  SLBLE SCKT WLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING SPACER SOLUGAP SLBLE SCKT WLD

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUSGP1.50
  • Mfr. Model # SGP1.50
  • UNSPSC # 14121505
  • CATALOGUE PAGE # 814
  • Shipping Weight 0.16 lbs

Product Details

Compatible with any metal - eliminate the need to pre-measure or guess the size of a gap opening before welding, SoluGap(TM) provides the 1/16 inch minimum gap required by ANSI 31.1, Section III, ASME, US Navy and Military Codes. Also available in 1/8 inc

Technical Specs

  • Application Socket Welding
  • Item Weld Spacer Ring
  • Material Steel
  • Diameter 1-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list