Skip Content
RING SHORT VYL BUTT 22-18 #6 1000/P close
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
RING SHORT VYL BUTT 22-18 #6 1000/P

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMVU18-6R/SK
  • Mfr. Model # MVU18-6R/SK
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Ring Terminal
  • Insulation Type Vinyl
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Terminal Type Standard
  • Overall Length 0.80"
  • Wire Range 22 to 18 AWG
  • Seam Butted
  • Standards UL Listed/CSA Certified
  • Stud Size #6
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Red