RING,SEALING,RAINTIGHT,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING,SEALING,RAINTIGHT,3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LL02
  • Mfr. Model # 3LL02
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.01 lbs

Product Details

Raintight sealing ring, 3/4 inch conduit size, 3/4 inch trade size, steel ring is zinc electro plated.

Technical Specs

  • Includes Neoprene Gasket
  • Item Sealing Ring, Raintight
  • Conduit Size (In.) 3/4"
  • Function Provides a Liquid-Tight, Dust-Tight, Seal of Fitting at Enclosures
  • For Use With Fittings and Enclosures
  • Material Steel
  • Sub-Category Installation Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list