Skip Content
RING RETAINING INT D6799 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING INT D6799 8MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36200.080.0001
  • Mfr. Model # M36200.080.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Plain
  • Item Retaining Ring
  • Package Quantity 100
  • Material Spring Steel
  • Type Normal, For Shafts
  • For Shaft Dia. 8 mm
  • Thickness 1.00 mm
  • Meets/Exceeds DIN 6799

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list