RING RETAINING INT D6799 4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING RETAINING INT D6799 4MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36200.040.0001
  • Mfr. Model # M36200.040.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.04 lbs

Technical Specs

  • Type Normal, For Shafts
  • Material Spring Steel
  • Item Retaining Ring
  • Finish Plain
  • Package Quantity 100
  • Thickness 0.70 mm
  • Meets/Exceeds DIN 6799
  • For Shaft Dia. 4 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list