Skip Content
RING RETAINING INT D6799 2.3MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING INT D6799 2.3MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36200.023.0001
  • Mfr. Model # M36200.023.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material Spring Steel
  • Finish Plain
  • Package Quantity 100
  • Item Retaining Ring
  • Thickness 0.60 mm
  • Type Normal, For Shafts
  • For Shaft Dia. 2.3 mm
  • Meets/Exceeds DIN 6799

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list