Skip Content
RING RETAINING INT D472 23MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING RETAINING INT D472 23MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.023.0001
  • Mfr. Model # M36050.023.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Plain
  • Thickness 1.20 mm
  • Item Retaining Ring
  • Material Spring Steel
  • Type Normal, For Bores
  • Package Quantity 50
  • Fits Groove Dia. 24.10 mm
  • Meets/Exceeds DIN 472
  • Fits Groove Width 1.30 mm
  • For Bore Dia. 23 mm
  • Clearance Dia. (Expanded) 15.4 mm
  • Free I.D. 24.6 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list