Skip Content
RING RETAINING INT D472 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING INT D472 21MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.021.0001
  • Mfr. Model # M36050.021.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Retaining Ring
  • Type Normal, For Bores
  • Finish Plain
  • Material Spring Steel
  • Package Quantity 50
  • Thickness 1.00 mm
  • Fits Groove Dia. 22.00 mm
  • Meets/Exceeds DIN 472
  • Fits Groove Width 1.10 mm
  • Clearance Dia. (Expanded) 12.2 mm
  • For Bore Dia. 21 mm
  • Free I.D. 22.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list