Skip Content
RING RETAINING INT D472 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING INT D472 15MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.015.0001
  • Mfr. Model # M36050.015.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 50
  • Item Retaining Ring
  • Material Spring Steel
  • Type Normal, For Bores
  • Thickness 1.00 mm
  • Meets/Exceeds DIN 472
  • Fits Groove Dia. 15.70 mm
  • Fits Groove Width 1.10 mm
  • Free I.D. 16.2 mm
  • Clearance Dia. (Expanded) 7.2 mm
  • For Bore Dia. 15 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list