Skip Content
RING RETAINING EXT DD472 58MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD472 58MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.058.0001
  • Mfr. Model # M36050.058.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Plain
  • Material Spring Steel
  • Item Retaining Ring
  • Type Normal, For Bores
  • Package Quantity 10
  • Thickness 2.00 mm
  • Fits Groove Dia. 61.00 mm
  • Meets/Exceeds DIN 472
  • Fits Groove Width 2.15 mm
  • Clearance Dia. (Expanded) 43.5 mm
  • For Bore Dia. 58 mm
  • Free I.D. 62.2 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list