Skip Content
RING RETAINING EXT DD472 185MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD472 185MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.185.0001
  • Mfr. Model # M36050.185.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.37 lbs

Technical Specs

  • Material Spring Steel
  • Type Normal, for Bores
  • Finish Plain
  • Item Retaining Ring
  • Thickness 4 mm
  • Meets/Exceeds DIN 472
  • Fits Groove Width 4.15 mm
  • Clearance Dia. (Expanded) 155.2 mm
  • Free I.D. 194.5 mm
  • For Bore Dia. 185 mm
  • Fits Groove Dia. 190.00 mm
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list