Skip Content
RING RETAINING EXT DD472 175MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD472 175MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.175.0001
  • Mfr. Model # M36050.175.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Plain
  • Material Spring Steel
  • Type Normal, for Bores
  • Item Retaining Ring
  • Thickness 4 mm
  • Fits Groove Dia. 180.00 mm
  • Fits Groove Width 4.15 mm
  • Meets/Exceeds DIN 472
  • Free I.D. 184.5 mm
  • For Bore Dia. 175 mm
  • Clearance Dia. (Expanded) 146.6 mm
  • Package Quantity 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List