Skip Content
RING RETAINING EXT DD472 165MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD472 165MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.165.0001
  • Mfr. Model # M36050.165.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.28 lbs

Technical Specs

  • Finish Plain
  • Type Normal, for Bores
  • Material Spring Steel
  • Item Retaining Ring
  • Thickness 4 mm
  • Meets/Exceeds DIN 472
  • Fits Groove Dia. 170.00 mm
  • Fits Groove Width 4.15 mm
  • Clearance Dia. (Expanded) 137.7 mm
  • Free I.D. 174.5 mm
  • For Bore Dia. 165 mm
  • Package Quantity 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List