Skip Content
RING RETAINING EXT DD472 120MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD472 120MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36050.120.0001
  • Mfr. Model # M36050.120.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.85 lbs

Technical Specs

  • Material Spring Steel
  • Item Retaining Ring
  • Finish Plain
  • Type Normal, For Bores
  • Package Quantity 5
  • Meets/Exceeds DIN 472
  • Thickness 4.00 mm
  • Fits Groove Dia. 124.00 mm
  • Fits Groove Width 4.15 mm
  • For Bore Dia. 120 mm
  • Clearance Dia. (Expanded) 96.9 mm
  • Free I.D. 127.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list