Skip Content
RING RETAINING EXT DD471 70MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD471 70MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.070.0001
  • Mfr. Model # M36000.070.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Plain
  • Item Retaining Ring
  • Material Spring Steel
  • Package Quantity 5
  • Thickness 2.50 mm
  • Meets/Exceeds DIN 471
  • Type Normal, For Shafts
  • Fits Groove Width 2.65 mm
  • Fits Groove Dia. 67.00 mm
  • For Shaft Dia. 70 mm
  • Clearance Dia. (Expanded) 87.0 mm
  • Free I.D. 65.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list