Skip Content
RING RETAINING EXT DD471 62MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD471 62MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.062.0001
  • Mfr. Model # M36000.062.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Retaining Ring
  • Finish Plain
  • Package Quantity 10
  • Material Spring Steel
  • Type Normal, For Shafts
  • Thickness 2.00 mm
  • Meets/Exceeds DIN 471
  • Fits Groove Dia. 59.00 mm
  • For Shaft Dia. 62 mm
  • Clearance Dia. (Expanded) 77.8 mm
  • Free I.D. 57.8 mm
  • Fits Groove Width 2.15 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list