Skip Content
RING RETAINING EXT DD471 28MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD471 28MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.028.0001
  • Mfr. Model # M36000.028.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Retaining Ring
  • Finish Plain
  • Material Spring Steel
  • Package Quantity 50
  • Type Normal, For Shafts
  • Thickness 1.50 mm
  • Meets/Exceeds DIN 471
  • For Shaft Dia. 28 mm
  • Fits Groove Dia. 26.60 mm
  • Fits Groove Width 1.60 mm
  • Clearance Dia. (Expanded) 37.9 mm
  • Free I.D. 25.9 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list