Skip Content
RING RETAINING EXT DD471 175MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD471 175MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.175.0001
  • Mfr. Model # M36000.175.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material Spring Steel
  • Item Retaining Ring
  • Finish Plain
  • Thickness 4 mm
  • Type Normal, for Shafts
  • Meets/Exceeds DIN 471
  • Fits Groove Dia. 170.00 mm
  • Clearance Dia. (Expanded) 203.4 mm
  • For Shaft Dia. 175 mm
  • Fits Groove Width 4.15 mm
  • Free I.D. 165.5 mm
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list