Skip Content
RING RETAINING EXT DD471 120MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD471 120MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.120.0001
  • Mfr. Model # M36000.120.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Retaining Ring
  • Finish Plain
  • Material Spring Steel
  • Type Normal, For Shafts
  • Thickness 4.00 mm
  • Package Quantity 2
  • For Shaft Dia. 120 mm
  • Meets/Exceeds DIN 471
  • Fits Groove Dia. 116.00 mm
  • Fits Groove Width 4.15 mm
  • Free I.D. 113.0 mm
  • Clearance Dia. (Expanded) 143.1 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list