Skip Content
RING RETAINING EXT DD471 100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT DD471 100MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.100.0001
  • Mfr. Model # M36000.100.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Plain
  • Item Retaining Ring
  • Material Spring Steel
  • Thickness 3.00 mm
  • Package Quantity 2
  • Fits Groove Dia. 96.50 mm
  • Fits Groove Width 3.15 mm
  • Meets/Exceeds DIN 471
  • Type Normal, For Shafts
  • For Shaft Dia. 100 mm
  • Clearance Dia. (Expanded) 120.2 mm
  • Free I.D. 94.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list