Skip Content
RING RETAINING EXT D471 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT D471 17MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.017.0001
  • Mfr. Model # M36000.017.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Plain
  • Material Spring Steel
  • Package Quantity 50
  • Item Retaining Ring
  • Type Normal, For Shafts
  • Thickness 1.00 mm
  • For Shaft Dia. 17 mm
  • Meets/Exceeds DIN 471
  • Fits Groove Width 1.10 mm
  • Fits Groove Dia. 16.20 mm
  • Clearance Dia. (Expanded) 25.0 mm
  • Free I.D. 15.7 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list