Skip Content
RING RETAINING EXT D471 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT D471 16MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.016.0001
  • Mfr. Model # M36000.016.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Plain
  • Item Retaining Ring
  • Material Spring Steel
  • Package Quantity 50
  • Type Normal, For Shafts
  • Thickness 1.00 mm
  • Fits Groove Dia. 15.20 mm
  • Meets/Exceeds DIN 471
  • For Shaft Dia. 16 mm
  • Clearance Dia. (Expanded) 23.8 mm
  • Free I.D. 14.7 mm
  • Fits Groove Width 1.10 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List