Skip Content
RING RETAINING EXT D471 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINING EXT D471 11MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36000.011.0001
  • Mfr. Model # M36000.011.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Retaining Ring
  • Finish Plain
  • Material Spring Steel
  • Package Quantity 100
  • Thickness 1.00 mm
  • Type Normal, For Shafts
  • Meets/Exceeds DIN 471
  • For Shaft Dia. 11 mm
  • Fits Groove Dia. 10.50 mm
  • Clearance Dia. (Expanded) 18.0 mm
  • Free I.D. 10.2 mm
  • Fits Groove Width 1.10 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List